Motion
92 27 61

KNIPEX
92 27 61

5 1/4" Stainless Steel Gripping Tweezers-Pointed Tips-1000V Insulated
MI ITEM #10651894
MFR #92 27 61
List Price$60.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
92 27 61

5 1/4" Stainless Steel Gripping Tweezers-Pointed Tips-1000V Insulated
MI ITEM #10651894
MFR #92 27 61

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$60.70/each for your price

Overview

Mfr description
92 27 61 PRECISION TWEEZERS-1, 000V
  • Stainless steel.
  • Straight tips.
  • Pointed tips.
  • Smooth gripping surface.
  • Smooth handles.
  • For a wide range of applications in the electronics industry.
  • Very good corrosion resistance to many corrosive materials.
  • 80% anti-magnetic.
  • VDE insulated handles for voltages up to 1000V.
  • Pointed tips offer precise gripping of fine components.

Specifications

  • Material
    Stainless Steel
  • Overall Length
    5 1/4 in.
  • Point Type
    Ultra fine
  • Cushion Handles
    Cushion Handles Included
  • Pattern
    Straight
  • Finish Coating
    1000V Insulated
  • Body Material
    Stainless Steel
  • Color
    Red
  • Description
    Stainless Steel Gripping Tweezers-Pointed Tips-1000V Insulated
  • Handle Color
    Red
  • Handle Material
    1000V Insulated
  • Handle Type
    1000V Insulated
  • Insulated
    Yes
  • Insulated Handle
    Yes
  • Jaw Surface Style
    Smooth
  • Number Of Pieces
    1
  • Overall Depth
    1 3/8 in.
  • Single Part Height
    1 3/8 in. in
  • Single Part Length
    5 in.
  • Single Part Width
    5 in.
  • Tip Thickness
    0.50 mm
  • Tip Width
    0.50 mm
  • Tool Weight
    0.0462 lbs.
  • Tool Width
    7/16 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought