Motion
92 37 64

KNIPEX
92 37 64

6" Stainless Steel GrippingTweezers-30°Angled-1000V Insulated
Mi Item #10651896
MFR #92 37 64
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
92 37 64

6" Stainless Steel GrippingTweezers-30°Angled-1000V Insulated
Mi Item #10651896
MFR #92 37 64

Mfr description
92 37 64 PRECISION TWEEZERS-1, 000V
  • Stainless steel.
  • 30 degree angled tips.
  • Blunt tips.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Depth
    1 9/16 in.
  • Overall Length
    6 in.
  • Single Part Height
    1 9/16 in. in
  • Single Part Length
    5 13/16 in.
  • Single Part Width
    5 13/16 in.
  • Tip Thickness
    1.00 mm
  • Tip Width
    1.30 mm
  • Tool Weight
    0.0484 lbs.
  • Tool Width
    9/16 in.

Details

  • Angled Or Straight
    Angled
  • Anti Magnetic
    Yes
  • Body Material
    Stainless Steel
  • Color
    Red
  • Cushion Handles
    Cushion Handles Included
  • Description
    Stainless Steel GrippingTweezers-30°Angled-1000V Insulated
  • Finish Coating
    1000V Insulated
  • Handle Color
    Red
  • Handle Material
    1000V Insulated
  • Handle Type
    1000V Insulated
  • Insulated
    Yes
  • Insulated Handle
    Yes
  • Jaw Bend
    30 °
  • Jaw Surface Style
    Serrated
  • Material
    Stainless Steel
  • Number Of Pieces
    1
  • Point Type
    Angled
  • Tip Angle
    30 °
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)