Motion
92 67 63

KNIPEX
92 67 63

5 3/4" Stainless Steel Gripping Tweezers Blunt Tips-1000V Insulated
MI ITEM #10651897
MFR #92 67 63
Your Price$48.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
92 67 63

5 3/4" Stainless Steel Gripping Tweezers Blunt Tips-1000V Insulated
MI ITEM #10651897
MFR #92 67 63

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$48.52/each(List $60.65)

Overview

Mfr description
92 67 63 PRECISION TWEEZERS-1, 000V
  • Stainless steel.
  • Straight tips.
  • Blunt tips.
  • Serrated gripping surface.
  • Smooth handles.
  • For a wide range of applications in the electronics industry.
  • Very good corrosion resistance to many corrosive materials.
  • 80% anti-magnetic.
  • VDE insulated handles for voltages up to 1000V.
  • Blunt tips offer a firm grip but won't damage surrounding components.

Specifications

  • Material
    Stainless Steel
  • Overall Length
    5 3/4 in.
  • Point Type
    Precision
  • Cushion Handles
    Cushion Handles Included
  • Finish Coating
    1000V Insulated
  • Body Material
    Stainless Steel
  • Color
    Red
  • Description
    Stainless Steel Gripping Tweezers Blunt Tips-1000V Insulated
  • Handle Color
    Red
  • Handle Material
    1000V Insulated
  • Handle Type
    1000V Insulated
  • Insulated
    Yes
  • Insulated Handle
    Yes
  • Jaw Surface Style
    Serrated
  • Number Of Pieces
    1
  • Overall Depth
    1 1/2 in.
  • Single Part Height
    1 1/2 in. in
  • Single Part Length
    5 3/4 in.
  • Single Part Width
    5 3/4 in.
  • Tip Thickness
    1.30 mm
  • Tip Width
    3.00 mm
  • Tool Weight
    0.0638 lbs.
  • Tool Width
    7/16 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought