Motion
98 90

KNIPEX
98 90

Hacksaw-Blade Length 9-9/16 in, Handle Style: 1000V Insulated Plastic
MI ITEM #10651898
MFR #98 90
Price$69.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
98 90

Hacksaw-Blade Length 9-9/16 in, Handle Style: 1000V Insulated Plastic
MI ITEM #10651898
MFR #98 90

Mfr description
98 90 SMALL HACKSAW-1, 000V INSULATED
  • Saw blade for metal and wood with 25 TPI (teeth per inch).
  • Blade is replaceable.
  • 1000V plastic dipped.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.16/each

Specifications

Dimensions

  • Blade Length
    150 mm
  • Height
    2/3 in.
  • Length
    9 9/16 in.
  • Overall Depth
    2/3 in.
  • Overall Length
    9 1/2 in.
  • Single Part Height
    2/3 in. in
  • Single Part Length
    9 9/16 in.
  • Single Part Width
    9 9/16 in.
  • Teeth Per Inch
    25
  • Throat Depth
    1-1/2 in
  • Tool Weight
    0.405 lbs.
  • Tool Width
    4 1/16 in.
  • Width
    4 1/16 in.

Details

  • Blade Material
    Metal
  • Blade(s) Included
    1
  • Built In Blade Storage
    No
  • Color
    Red
  • Country of Origin
    Germany
  • Description
    Hacksaw-1000V Insulated
  • Handle Color
    Red
  • Handle Material
    1000V Insulated, plastic
  • Handle Style
    1000V Insulated, plastic
  • Insulated
    Yes
  • Insulated Handle
    Yes
  • Manufacturer Catalog Number
    98 90
  • Manufacturer Upc Number
    843221006556
  • Number Of Pieces
    1
  • Product Types
    Junior Hacksaw
  • UPC_NO
    843221006556

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)