Motion
98 99 11

KNIPEX
98 99 11

17 Pc Compact Tool Set with Case-1000V Insulated
MI ITEM #10651901
MFR #98 99 11
Price$1,471.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
98 99 11

17 Pc Compact Tool Set with Case-1000V Insulated
MI ITEM #10651901
MFR #98 99 11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,471.52/each

Specifications

Dimensions

  • Contents
    03 07 200, 70 07 160, 98 20 35, 98 20 40, 98 20 55, 98 24 00, 98 42, 98 45 125, 98 45 250, 98 47 11, 98 47 12, 98 47 13, 98 47 14, 98 47 17, 98 47 19, 98 47, 98 52
  • Overall Height Or Width
    12 1/16 in.
  • Tool Weight
    8.73 lbs.
  • Tool Width
    12 1/16 in.
  • Weight
    8.73

Details

  • Country of Origin
    Germany
  • Description
    17 Pc Compact Tool Set with Case-1000V Insulated
  • Handle Color
    Red/Yellow
  • Handle Material
    1000V Insulated, multi-component, VDE
  • Handle Style
    1000V Insulated, multi-component, VDE
  • Harmonization Code
    8206.00.0000
  • Included Accessories
    Includes 1 each of: 8" Combination Pliers Chrome Plated-1,000V Insulated (03 07 200), 6-1/4" Diagonal Cutters Chrome Plated-1,000V Insulated (70 07 160), Screwdrivers For Slotted Screws-1,000V Insulated (98 20 35), Screwdrivers For Slotted Screws-1,000V Insulated (98 20 40), Screwdrivers For Slotted Screws-1,000V Insulated (98 20 55), Screwdriver For Recessed Screws, Phillips #0-1,000V Insulated (98 24 00), Reversible Ratchet-1,000V Insulated1/2" Drive (98 42), 5" Extension Bar-1,000V Insulated 1/2" Drive (98 45 125), 10" Extension Bar-1,000V Insulated 1/2" Drive (98 45 250), Hex Socket, 1/2"-1,000V Insulated 10 mm (98 47 10), Hex Socket, 1/2"-1,000V Insulated 11 mm (98 47 11), Hex Socket, 1/2"-1,000V Insulated 12 mm (98 47 12), Hex Socket, 1/2"-1,000V Insulated 13 mm (98 47 13), Hex Socket, 1/2"-1,000V Insulated 14 mm (98 47 14), Hex Socket, 1/2"-1,000V Insulated 17 mm (98 47 17), Hex Socket, 1/2"-1,000V Insulated 19 mm (98 47 19), 7-1/4" Cable Knife-1,000V Insulated (98 52)
  • Includes
    70 07 160, 98 20 35, 98 20 40, 98 20 55, 98 24 00, 98 42, 98 45 125, 98 45 250, 98 47 10, 98 47 11, 98 47 12, 98 47 13, 98 47 14, 98 47 17, 98 47 19, 98 52, 03 07 200
  • Insulated
    Yes
  • Manufacturer Upc Number
    843221006563
  • Material
    SET
  • Number Of Pieces
    17
  • Set Type
    Safety Compact Tool Case
  • UPC_NO
    843221006563

Overview

Mfr description
98 99 11 17 PC-1, 000V INSULATED TOOL
  • Includes 17 insulated tools for working on electrical installations.
  • Shock resistant plastic case.
  • Foam insert with precise recesses for holding the tools.
  • All tools 100% tested and meet 1000V insulated requirements.
  • Includes 1 each of: 8" Combination Pliers Chrome Plated-1,000V Insulated (03 07 200), 6-1/4" Diagonal Cutters Chrome Plated-1,000V Insulated (70 07 160), Screwdrivers For Slotted Screws-1,000V Insulated (98 20 35), Screwdrivers For Slotted Screws-1,000V Insulated (98 20 40), Screwdrivers For Slotted Screws-1,000V Insulated (98 20 55), Screwdriver For Recessed Screws, Phillips #0-1,000V Insulated (98 24 00), Reversible Ratchet-1,000V Insulated1/2" Drive (98 42), 5" Extension Bar-1,000V Insulated 1/2" Drive (98 45 125), 10" Extension Bar-1,000V Insulated 1/2" Drive (98 45 250), Hex Socket, 1/2"-1,000V Insulated 10 mm (98 47 10), Hex Socket, 1/2"-1,000V Insulated 11 mm (98 47 11), Hex Socket, 1/2"-1,000V Insulated 12 mm (98 47 12), Hex Socket, 1/2"-1,000V Insulated 13 mm (98 47 13), Hex Socket, 1/2"-1,000V Insulated 14 mm (98 47 14), Hex Socket, 1/2"-1,000V Insulated 17 mm (98 47 17), Hex Socket, 1/2"-1,000V Insulated 19 mm (98 47 19), 7-1/4" Cable Knife-1,000V Insulated (98 52).

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought