Motion
98 99 11 S4

KNIPEX
98 99 11 S4

10 Pc Socket Set, 3/8" Drive, Metric-1000V Insulated
MI ITEM #10651902
MFR #98 99 11 S4
List Price$884.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
98 99 11 S4

10 Pc Socket Set, 3/8" Drive, Metric-1000V Insulated
MI ITEM #10651902
MFR #98 99 11 S4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$884.15/each for your price

Overview

Mfr description
98 99 11 S4 10 PC-1, 000V INSULATED
  • Includes 10 insulated tools for working on electrical installations 3/8" drive Metric.
  • Shock resistant plastic case.
  • Foam insert with precise recesses for holding the tools.
  • Equipped with a range of custom insulated KNIPEX tools for work on electrical systems.
  • All tools 100% tested and meet 1000V insulated requirements.
  • Includes 1 each of: 98 31 7-1/2" Reversible Ratchet-1,000V Insulated 3/8" Drive, 5" Extension Bar-1,000V Insulated 3/8" Drive (98 35 125), 10" Extension Bar-1,000V Insulated 3/8" Drive (98 35 250), Hex Socket, 3/8"-1,000V Insulated 10 mm (98 37 10), Hex Socket, 3/8"-1,000V Insulated 11 mm (98 37 11), Hex Socket, 3/8"-1,000V Insulated 12 mm (98 37 12), Hex Socket, 3/8"-1,000V Insulated 13 mm (98 37 13), Hex Socket, 3/8"-1,000V Insulated 14 mm (98 37 14), Hex Socket, 3/8"-1,000V Insulated 17 mm (98 37 17), Hex Socket, 3/8"-1,000V Insulated 19 mm (98 37 19).

Specifications

  • Number Of Pieces
    10
  • Insulated
    Yes
  • Material
    SET
  • Includes
    98 35 125, 98 35 250, 98 37 10, 98 37 11, 98 37 12, 98 37 13, 98 37 14, 98 37 17, 98 37 19, 98 31 7-1/2"
  • Manufacturer Upc Number
    843221002381
  • UPC_NO
    843221002381
  • Harmonization Code
    8206.00.0000
  • Weight
    4.55 lbs.
  • Set Type
    Safety Compact Tool Case
  • Included Accessories
    (1) 98 31 7-1/2" Reversible Ratchet-1,000V Insulated 3/8" Drive, (1) 98 35 125 5" Extension Bar-1,000V Insulated 3/8" Drive, (1) 98 35 250 10" Extension Bar-1,000V Insulated 3/8" Drive, (1) 98 37 10 Hex Socket, 3/8"-1,000V Insulated 10 mm, (1) 98 37 11 Hex Socket, 3/8"-1,000V Insulated 11 mm, (1) 98 37 12 Hex Socket, 3/8"-1,000V Insulated 12 mm, (1) 98 37 13 Hex Socket, 3/8"-1,000V Insulated 13 mm, (1) 98 37 14 Hex Socket, 3/8"-1,000V Insulated 14 mm, (1) 98 37 17 Hex Socket, 3/8"-1,000V Insulated 17 mm, (1) 98 37 19 Hex Socket, 3/8"-1,000V Insulated 19 mm.
  • Country of Origin
    Germany
  • Description
    10 Pc Socket Set, 3/8" Drive, Metric-1000V Insulated
  • Handle Color
    Red

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text