Motion
98 99 11 S5

KNIPEX
98 99 11 S5

10 Pc Socket Set, 1/2" Drive, SAE-1000V Insulated
MI ITEM #10651903
MFR #98 99 11 S5
Price$952.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
98 99 11 S5

10 Pc Socket Set, 1/2" Drive, SAE-1000V Insulated
MI ITEM #10651903
MFR #98 99 11 S5

Mfr description
98 99 11 S5 10 PC-1, 000V INSULATED
  • Includes 10 insulated tools for working on electrical installations 1/2" drive SAE.
  • Shock resistant plastic case.
  • Foam insert with precise recesses for holding the tools.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$952.13/each

Specifications

Dimensions

  • Overall Height Or Width
    10 1/3 in.
  • Tool Weight
    6.345 lbs.
  • Tool Width
    10 1/3 in.
  • Weight
    6.345

Details

  • Country of Origin
    Germany
  • Description
    10 Pc Socket Set, 1/2" Drive, SAE-1000V Insulated
  • Handle Color
    Red
  • Harmonization Code
    8206.00.0000
  • Included Accessories
    (1) 98 41 10-1/2" Reversible Ratchet-1,000V Insulated 1/2" Drive, (1) 98 45 125 5" Extension Bar-1,000V Insulated 1/2" Drive, (1) 98 45 250 10" Extension Bar-1,000V Insulated 1/2" Drive, (1) 98 47 1/2" Hex Socket, 1/2"-1,000V Insulated 1/2", (1) 98 47 1" Hex Socket, 1/2"-1,000V Insulated 1", (1) 98 47 11/16" Hex Socket, 1/2"-1,000V Insulated 11/16", (1) 98 47 3/4" Hex Socket, 1/2"-1,000V Insulated 3/4", (1) 98 47 5/8" Hex Socket, 1/2"-1,000V Insulated 5/8", (1) 98 47 7/8" Hex Socket, 1/2"-1,000V Insulated 7/8", (1) 98 47 9/16" Hex Socket, 1/2"-1,000V Insulated 9/16".
  • Includes
    98 45 125, 98 45 250, 98 47 1/2", 98 47 11/16", 98 47 3/4", 98 47 5/8", 98 47 7/8", 98 47 9/16", 98 47, 98 41 10-1/2"
  • Insulated
    Yes
  • Manufacturer Upc Number
    843221002398
  • Material
    SET
  • Number Of Pieces
    10
  • Set Type
    Safety Compact Tool Case
  • UPC_NO
    843221002398

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)