Motion
98 99 11 S6

KNIPEX
98 99 11 S6

10 Pc Socket Set, 1/2" Drive, Metric-1000V Insulated
MI ITEM #10651904
MFR #98 99 11 S6
List Price$961.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
98 99 11 S6

10 Pc Socket Set, 1/2" Drive, Metric-1000V Insulated
MI ITEM #10651904
MFR #98 99 11 S6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$961.47/each for your price

Overview

Mfr description
98 99 11 S6 10 PC-1, 000V INSULATED
  • Includes 10 insulated tools for working on electrical installations 1/2" drive Metric.
  • Shock resistant plastic case.
  • Foam insert with precise recesses for holding the tools.
  • Equipped with a range of custom insulated KNIPEX tools for work on electrical systems.
  • All tools 100% tested and meet 1000V insulated requirements.
  • Includes 1 each of: 10-1/2" Reversible Ratchet-1,000V Insulated 1/2" Drive (98 41), 5" Extension Bar-1,000V Insulated 1/2" Drive (98 45 125), 10" Extension Bar-1,000V Insulated 1/2" Drive (98 45 250), Hex Socket, 1/2"-1,000V Insulated 13 mm (98 47 13), Hex Socket, 1/2"-1,000V Insulated 14 mm (98 47 14), Hex Socket, 1/2"-1,000V Insulated 17 mm (98 47 17), Hex Socket, 1/2"-1,000V Insulated 19 mm (98 47 19), Hex Socket, 1/2"-1,000V Insulated 22 mm (98 47 22), Hex Socket, 1/2"-1,000V Insulated 24 mm (98 47 24), Hex Socket, 1/2"-1,000V Insulated 27 mm (98 47 27).

Specifications

  • Number Of Pieces
    10
  • Insulated
    Yes
  • Material
    SET
  • Includes
    98 45 250, 98 45 125, 98 47 13, 98 47 14, 98 47 17, 98 47 19, 98 47 22, 98 47 24, 98 47 27, 98 41 10-1/2"
  • Manufacturer Upc Number
    843221002404
  • UPC_NO
    843221002404
  • Harmonization Code
    8206.00.0000
  • Weight
    6.53
  • Set Type
    Safety Compact Tool Case
  • Included Accessories
    (1) 98 41 10-1/2" Reversible Ratchet-1,000V Insulated 1/2" Drive, (1) 98 45 125 5" Extension Bar-1,000V Insulated 1/2" Drive, (1) 98 45 250 10" Extension Bar-1,000V Insulated 1/2" Drive, (1) 98 47 13 Hex Socket, 1/2"-1,000V Insulated 13 mm, (1) 98 47 14 Hex Socket, 1/2"-1,000V Insulated 14 mm, (1) 98 47 17 Hex Socket, 1/2"-1,000V Insulated 17 mm, (1) 98 47 19 Hex Socket, 1/2"-1,000V Insulated 19 mm, (1) 98 47 22 Hex Socket, 1/2"-1,000V Insulated 22 mm, (1) 98 47 24 Hex Socket, 1/2"-1,000V Insulated 24 mm, (1) 98 47 27 Hex Socket, 1/2"-1,000V Insulated 27 mm.
  • Country of Origin
    Germany
  • Description
    10 Pc Socket Set, 1/2" Drive, Metric-1000V Insulated
  • Handle Color
    Red
  • Tool Weight
    6.53 lbs.
  • Tool Width
    10 1/3 in.
  • Overall Height Or Width
    10 1/3 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text