Motion
98 99 13 S5

KNIPEX
98 99 13 S5

8 Pc Open End Wrench Set, Metric-1000V Insulated
MI ITEM #10651905
MFR #98 99 13 S5
Price$497.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
98 99 13 S5

8 Pc Open End Wrench Set, Metric-1000V Insulated
MI ITEM #10651905
MFR #98 99 13 S5

Mfr description
98 99 13 S5 8 PC OPEN END WRENCH
  • Includes 8 open end wrenches for working on electrical installations - Metric sizes.
  • 1000V plastic dipped.
  • Plastic tool roll bag has sewn-in pockets for 8 tools.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$497.15/each

Specifications

Dimensions

  • Contents
    98 00 08, 98 00 10, 98 00 13, 98 00 14, 98 00 17, 98 00 19, 98 00 22, 98 00 24
  • Overall Height Or Width
    4 1/4 in.
  • Tool Weight
    2.71 lbs.
  • Tool Width
    4 1/4 in.
  • Weight
    2.71

Details

  • Country of Origin
    India
  • Description
    8 Pc Open End Wrench Set, Metric-1000V Insulated
  • Handle Color
    Red
  • Handle Material
    1000V Insulated
  • Handle Style
    1000V Insulated
  • Harmonization Code
    4202.12.8130
  • Included Accessories
    (1) 98 00 24 8-1/4" Open End Wrench-1,000V Insulated 24 mm, (1) 98 00 22 7-1/2" Open End Wrench-1,000V Insulated 22 mm, (1) 98 00 19 6-1/2" Open End Wrench-1,000V Insulated 19 mm, (1) 98 00 17 6" Open End Wrench-1,000V Insulated 17 mm, (1) 98 00 145-1/4" Open End Wrench-1,000V Insulated 14 mm, (1) 98 00 135-1/4" Open End Wrench-1,000V Insulated 13 mm, (1) 98 00 10 4-1/4" Open End Wrench-1,000V Insulated 10 mm, (1) 98 00 08 4-1/4" Open End Wrench-1,000V Insulated 8 mm.
  • Includes
    98 00 08, 98 00 10, 98 00 13, 98 00 14, 98 00 17, 98 00 19, 98 00 22, 98 00 24
  • Insulated
    Yes
  • Manufacturer Upc Number
    843221002428
  • Material
    SET
  • Number Of Pieces
    8
  • Set Type
    Safety Tool Rolls
  • UPC_NO
    843221002428

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)