Motion
98 15 08

KNIPEX
98 15 08

10 1/2" T-Handle for Hexagon Socket Screws
MI ITEM #10651906
MFR #98 15 08
List Price$116.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
98 15 08

10 1/2" T-Handle for Hexagon Socket Screws
MI ITEM #10651906
MFR #98 15 08

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$116.91/each for your price

Overview

Mfr description
98 15 08 SCREWDRIVERS WITH T-HANDLE
  • T handle provides easier access to hard to reach areas and better grip.
  • For widths across the flats at 8 mm.
  • 1000V plastic dipped.
  • Special tool steel; oil-hardened.

Specifications

  • Hex Size
    8 mm
  • Handle Style
    T-Handle
  • Overall Length
    10 1/2 in.
  • Finish Coating
    1000V Insulated
  • Handle Type
    1000V Insulated
  • Number Of Pieces
    1
  • Material
    Special tool steel, oil-hardened
  • Color
    Red
  • Country of Origin
    Germany
  • Description
    T-Handle for Hexagon Socket Screws
  • Handle Color
    Red
  • Handle Material
    1000V Insulated
  • Height
    1 in.
  • Length
    10 9/16 in.
  • Overall Depth
    1 in.
  • Single Part Height
    1 in. in
  • Single Part Width
    10 9/16 in.
  • Tool Weight
    1.01 lbs.
  • Tool Width
    3 11/16 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text