Motion
98 15 06

KNIPEX
98 15 06

10" T-Handle for Hexagon Socket Screws
MI ITEM #10651908
MFR #98 15 06
List Price$109.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
98 15 06

10" T-Handle for Hexagon Socket Screws
MI ITEM #10651908
MFR #98 15 06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$109.11/each for your price

Overview

Mfr description
98 15 06 SCREWDRIVERS WITH T-HANDLE
  • T handle provides easier access to hard to reach areas and better grip.
  • For widths across the flats at 6 mm.
  • 1000V plastic dipped.
  • Special tool steel; oil-hardened.

Specifications

  • Hex Size
    6 mm
  • Handle Style
    T-Handle
  • Overall Length
    10 in.
  • Finish Coating
    1000V Insulated
  • Handle Type
    1000V Insulated
  • Number Of Pieces
    1
  • Material
    Special tool steel, oil-hardened
  • Color
    Red
  • Country of Origin
    Germany
  • Description
    T-Handle for Hexagon Socket Screws
  • Handle Color
    Red
  • Handle Material
    1000V Insulated
  • Height
    7/8 in.
  • Length
    10 7/16 in.
  • Overall Depth
    7/8 in.
  • Single Part Height
    7/8 in. in
  • Single Part Width
    10 7/16 in.
  • Tool Weight
    0.75 lbs.
  • Tool Width
    3 2/3 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text