Motion
98 14 08

KNIPEX
98 14 08

5 1/2" T-Handle for Hexagon Socket Screws
Mi Item #10651909
MFR #98 14 08
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
98 14 08

5 1/2" T-Handle for Hexagon Socket Screws
Mi Item #10651909
MFR #98 14 08

Mfr description
98 14 08 SCREWDRIVERS WITH T-HANDLE
  • T handle provides easier access to hard to reach areas and better grip.
  • For widths across the flats at 8 mm.
  • 1000V plastic dipped.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    15/16 in.
  • Hex Size
    8 mm
  • Length
    5 1/2 in.
  • Overall Depth
    15/16 in.
  • Overall Length
    5 1/2 in.
  • Single Part Height
    15/16 in. in
  • Single Part Width
    5 1/2 in.
  • Tool Weight
    0.595 lbs.
  • Tool Width
    3 9/16 in.

Details

  • Color
    Red
  • Country of Origin
    Germany
  • Description
    T-Handle for Hexagon Socket Screws
  • Finish Coating
    1000V Insulated
  • Handle Color
    Red
  • Handle Material
    1000V Insulated
  • Handle Style
    T-Handle
  • Handle Type
    1000V Insulated
  • Material
    Special tool steel, oil-hardened
  • Number Of Pieces
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)