Motion
9K 98 98 22 US

KNIPEX
9K 98 98 22 US

5 Pc Pliers and Screwdriver Tool Set-1000V Insulated
MI ITEM #10651919
MFR #9K 98 98 22 US
Your Price$235.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
9K 98 98 22 US

5 Pc Pliers and Screwdriver Tool Set-1000V Insulated
MI ITEM #10651919
MFR #9K 98 98 22 US

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$235.17/each(List $293.96)

Overview

Mfr description
9K 98 98 22 US 5 PC PLIERS/SCREWDRIVER
  • Includes 1 each of: 1000V insulated tools: 9-1/2" High Leverage Lineman's Pliers (09 08 240 US), 10" High Leverage Diagonal Cutting Pliers (74 08 250 US), R2 Square Drive Screwdriver, 4" (98 12 02), 7/32" Slotted Screwdriver, 5" (98 20 55), P2 Screwdriver, 4" (98 24 02).
  • Contains two pliers and three KNIPEX screwdrivers.

Specifications

  • Number Of Pieces
    5
  • Insulated
    Yes
  • Material
    SET
  • Handle Style
    1000V Insulated, multi-component
  • Includes
    09 08 240 US, 74 08 250 US, 98 12 02, 98 20 55, 98 24 02
  • Manufacturer Upc Number
    843221005573
  • UPC_NO
    843221005573
  • Harmonization Code
    8206.00.0000
  • Set Type
    Variety Sets
  • Included Accessories
    Includes 1 each of: 1000V insulated tools: 9-1/2" High Leverage Lineman's Pliers (09 08 240 US), 10" High Leverage Diagonal Cutting Pliers (74 08 250 US), R2 Square Drive Screwdriver, 4" (98 12 02), 7/32" Slotted Screwdriver, 5" (98 20 55), P2 Screwdriver, 4" (98 24 02).
  • Handle Material
    1000V Insulated, multi-component
  • Country of Origin
    Germany
  • Description
    5 Pc Pliers and Screwdriver Tool Set-1000V Insulated
  • Handle Color
    Red/Yellow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text