Motion
98 62 02

KNIPEX
98 62 02

8 3/4" Flat Nose Plastic Pliers-1000V Insulated
MI ITEM #10651937
MFR #98 62 02
Price$56.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
98 62 02

8 3/4" Flat Nose Plastic Pliers-1000V Insulated
MI ITEM #10651937
MFR #98 62 02

Mfr description
98 62 02 FLAT NOSE PLASTIC PLIERS-1,
  • For meter assembly and meter blocking.
  • Constructed of fiberglass reinforced plastic.
  • Fully insulated to reduce risk of short circuit.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.08/each

Specifications

Dimensions

  • Overall Length
    8 3/4 in.
  • Weight
    0.315

Details

  • Handle Style
    1000V Insulated
  • Harmonization Code
    3926.90.9996
  • Manufacturer Upc Number
    843221019617
  • Material
    Fiberglass reinforced plastic
  • UPC_NO
    843221019617

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)