Motion
26 26 200

KNIPEX
26 26 200

8" Long Nose 40° Angled Pliers with Cutter-1000V Insulated
MI ITEM #10651940
MFR #26 26 200
Price$85.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
26 26 200

8" Long Nose 40° Angled Pliers with Cutter-1000V Insulated
MI ITEM #10651940
MFR #26 26 200

Mfr description
26 26 200 ANGLED LONG NOSE PLIERS W/
  • Elastic tips; stable even when twisted.
  • Distortion-tolerant, flexible precision tips.
  • Snipe nose side cutting pliers also known as stork beak pliers.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$85.83/each

Specifications

Dimensions

  • Overall Length
    8 in.

Details

  • Angled Or Straight
    Angled
  • Blade Finish
    Chrome Plated
  • Handle Color
    Red/Yellow
  • Handle Style
    1000V Insulated, multi-component, VDE
  • Includes Cutter
    Yes
  • Jaw Bend
    40 °
  • Jaw Surface Style
    Serrated
  • Material
    Vanadium steel, forged, multi stage oil-hardened
  • Tip Angle
    40 °

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)