Motion
25 06 160

KNIPEX
25 06 160

6 1/4" Long Nose Pliers with Cutter-1000V Insulated
Mi Item #10651941
MFR #25 06 160
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
25 06 160

6 1/4" Long Nose Pliers with Cutter-1000V Insulated
Mi Item #10651941
MFR #25 06 160

Mfr description
25 06 160 LONG NOSE PLIERS W/ CUTTER-1,
  • Suitable for fine gripping and cutting work.
  • Pointed, half-round jaws.
  • Serrated gripping surfaces.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    1 1/16 in.
  • Length
    6 11/16 in.
  • Overall Depth
    1 1/16 in.
  • Overall Length
    6 1/4 in.
  • Single Part Height
    1 1/16 in. in
  • Single Part Length
    6 11/16 in.
  • Single Part Width
    6 11/16 in.
  • Tool Weight
    0.34 lbs.
  • Tool Width
    2 1/8 in.
  • Width
    2 1/8 in.

Details

  • Blade Finish
    Chrome Plated
  • Body Material
    Vanadium steel, forged, multi stage oil-hardened
  • Country of Origin
    Germany
  • Description
    Long Nose Pliers with Cutter-1000V Insulated
  • Handle Color
    Red/Yellow
  • Handle Style
    1000V Insulated, multi-component, VDE
  • Includes Cutter
    Yes
  • Jaw Surface Style
    Serrated
  • Material
    Vanadium steel, forged, multi stage oil-hardened
  • Number Of Pieces
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)