Motion
98 99 12

KNIPEX
98 99 12

26 Pc Standard Tool Kit-1000V Insulated
MI ITEM #10651947
MFR #98 99 12
Price$1,833.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
98 99 12

26 Pc Standard Tool Kit-1000V Insulated
MI ITEM #10651947
MFR #98 99 12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,833.83/each

Specifications

Dimensions

  • Contents
    03 07 200, 70 07 160, 98 00 10, 98 00 11, 98 00 12, 98 00 13, 98 00 14, 98 00 17, 98 00 19, 98 20 25, 98 20 35, 98 20 40, 98 20 55, 98 24 00, 98 24 01, 98 24 02, 98 40, 98 47 10, 98 47 11, 98 47 12, 98 47 13, 98 47 14, 98 47 17, 98 47 19, 98 52, 98 53 03
  • Overall Height Or Width
    15 in.
  • Tool Weight
    10.395 lbs.
  • Tool Width
    15 in.
  • Weight
    10.395

Details

  • Country of Origin
    Germany
  • Description
    26 Pc Standard Tool Kit-1000V Insulated
  • Handle Color
    Red/Yellow
  • Handle Material
    1000V Insulated, multi-component, VDE
  • Handle Style
    1000V Insulated, multi-component, VDE
  • Harmonization Code
    8206.00.0000
  • Included Accessories
    Includes 1 each of: 8" Combination Pliers Chrome Plated-1,000V Insulated (03 07 200), 6-1/4" Diagonal Cutters Chrome Plated-1,000V Insulated (70 07 160), 4-1/4" Open End Wrench-1,000V Insulated 10 mm (98 00 10), 4-3/4" Open End Wrench-1,000V Insulated 11 mm (98 00 11), 5" Open End Wrench-1,000V Insulated 12 mm (98 00 12), 5-1/4" Open End Wrench-1,000V Insulated 13 mm (98 00 13), 5-1/4" Open End Wrench-1,000V Insulated 14 mm (98 00 14), 6" Open End Wrench-1,000V Insulated 17 mm (98 00 17), 6-1/2" Open End Wrench-1,000V Insulated 19 mm (98 00 19), 6" Dismantling Knife-1,000V Insulated (98 53 03), Screwdrivers for Slotted Screws-1,000V Insulated (98 20 25, 98 20 35, 98 20 40 and 98 20 55), Screwdriver For Recessed Screws, Phillips #0-2-1,000V Insulated (98 24 00, 98 24 01 and 98 24 02), T-Handle-1,000V Insulated 1/2" Drive (98 40), Hex Socket, 1/2"-1,000V Insulated 10 mm (98 47 10), Hex Socket, 1/2"-1,000V Insulated 11 mm (98 47 11), Hex Socket, 1/2"-1,000V Insulated 12 mm (98 47 12), Hex Socket, 1/2"-1,000V Insulated 13 mm (98 47 13), Hex Socket, 1/2"-1,000V Insulated 14 mm (98 47 14), Hex Socket, 1/2"-1,000V Insulated 17 mm (98 47 17), Hex Socket, 1/2"-1,000V Insulated 19 mm (98 47 19), 7-1/4" Cable Knife-1,000V Insulated (98 52)
  • Includes
    98 47 19, 70 07 160, 98 00 10, 98 00 11, 98 00 12, 98 00 13, 98 00 14, 98 00 17, 98 00 19, 98 20 25, 98 20 35, 98 20 40, 98 20 55, 98 24 00, 98 24 01, 98 24 02, 98 40, 98 47 10, 98 47 11, 98 47 12, 98 47 13, 98 47 14, 98 47 17, 98 52, 98 53 03, 03 07 200
  • Insulated
    Yes
  • Manufacturer Upc Number
    843221017965
  • Material
    SET
  • Number Of Pieces
    26
  • Set Type
    Standard Tool Case
  • UPC_NO
    843221017965

Overview

Mfr description
98 99 12 26 PC STANDARD TOOL KIT-1,
  • Includes 26 insulated tools for working on electrical installations.
  • Shock resistant plastic case.
  • Foam insert with precise recesses for holding the tools.
  • All tools 100% tested and meet 1000V insulated requirements.
  • Includes 1 each of: 8" Combination Pliers Chrome Plated-1,000V Insulated (03 07 200), 6-1/4" Diagonal Cutters Chrome Plated-1,000V Insulated (70 07 160), 4-1/4" Open End Wrench-1,000V Insulated 10 mm (98 00 10), 4-3/4" Open End Wrench-1,000V Insulated 11 mm (98 00 11), 5" Open End Wrench-1,000V Insulated 12 mm (98 00 12), 5-1/4" Open End Wrench-1,000V Insulated 13 mm (98 00 13), 5-1/4" Open End Wrench-1,000V Insulated 14 mm (98 00 14), 6" Open End Wrench-1,000V Insulated 17 mm (98 00 17), 6-1/2" Open End Wrench-1,000V Insulated 19 mm (98 00 19), 6" Dismantling Knife-1,000V Insulated (98 53 03), Screwdrivers for Slotted Screws-1,000V Insulated (98 20 25, 98 20 35, 98 20 40 and 98 20 55), Screwdriver For Recessed Screws, Phillips #0-2-1,000V Insulated (98 24 00, 98 24 01 and 98 24 02), T-Handle-1,000V Insulated 1/2" Drive (98 40), Hex Socket, 1/2"-1,000V Insulated 10 mm (98 47 10), Hex Socket, 1/2"-1,000V Insulated 11 mm (98 47 11), Hex Socket, 1/2"-1,000V Insulated 12 mm (98 47 12), Hex Socket, 1/2"-1,000V Insulated 13 mm (98 47 13), Hex Socket, 1/2"-1,000V Insulated 14 mm (98 47 14), Hex Socket, 1/2"-1,000V Insulated 17 mm (98 47 17), Hex Socket, 1/2"-1,000V Insulated 19 mm (98 47 19), 7-1/4" Cable Knife-1,000V Insulated (98 52).

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought