Motion
98 30

KNIPEX
98 30

8" T-Handle, 3/8" Drive-1000V Insulated
Mi Item #10651948
MFR #98 30
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
98 30

8" T-Handle, 3/8" Drive-1000V Insulated
Mi Item #10651948
MFR #98 30

Mfr description
98 30 T-HANDLE-1, 000V INSULATED-3/8"
  • For use with sockets.
  • For quick, easy and secure locking of attached sockets.
  • T handle provides easier access to hard to reach areas and better grip.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Height
    15/16 in.
  • Length
    8 11/16 in.
  • Overall Depth
    15/16 in.
  • Overall Length
    8 in.
  • Single Part Height
    15/16 in. in
  • Single Part Width
    8 11/16 in.
  • Tool Weight
    0.91 lbs.
  • Tool Width
    6 1/8 in.

Details

  • Color
    Red
  • Country of Origin
    Germany
  • Description
    T-Handle, 3/8" Drive-1000V Insulated
  • Drive Style
    Square
  • Finish Coating
    1000V Insulated
  • Handle Color
    Red
  • Handle Material
    1000V Insulated
  • Handle Style
    T-Handle
  • Handle Type
    1000V Insulated
  • Insulated
    Yes
  • Material
    High-grade special tool steel, forged, oil-hardened
  • Number Of Pieces
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)