Motion
98 40

KNIPEX
98 40

8" T-Handle, 1/2" Drive-1000V Insulated
MI ITEM #10651949
MFR #98 40
List Price$151.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
98 40

8" T-Handle, 1/2" Drive-1000V Insulated
MI ITEM #10651949
MFR #98 40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$151.91/each for your price

Overview

Mfr description
98 40 T-HANDLE-1, 000V INSULATED-1/2"
  • For use with sockets.
  • For quick, easy and secure locking of attached sockets.
  • T handle provides easier access to hard to reach areas and better grip.
  • 1000V plastic dipped.
  • Chrome plated high grade steel - 1/2" square drive.
  • High-grade special tool steel; forged, oil-hardened.

Specifications

  • Drive Style
    Square
  • Handle Style
    T-Handle
  • Overall Length
    8 in.
  • Finish Coating
    1000V Insulated
  • Handle Type
    1000V Insulated
  • Drive Size
    1/2 in
  • Number Of Pieces
    1
  • Material
    High-grade special tool steel, forged, oil-hardened
  • Insulated
    Yes
  • Color
    Red
  • Country of Origin
    Germany
  • Description
    T-Handle, 1/2" Drive-1000V Insulated
  • Handle Color
    Red
  • Handle Material
    1000V Insulated
  • Height
    1 1/8 in.
  • Length
    8 11/16 in.
  • Overall Depth
    1 1/8 in.
  • Single Part Height
    1 1/8 in. in
  • Single Part Width
    8 11/16 in.
  • Tool Weight
    1.335 lbs.
  • Tool Width
    6 1/4 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text