Motion
98 99 13

KNIPEX
98 99 13

15 Pc Tool Roll Bag, 1000V Insulated
MI ITEM #10651950
MFR #98 99 13
Price$1,075.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
98 99 13

15 Pc Tool Roll Bag, 1000V Insulated
MI ITEM #10651950
MFR #98 99 13

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,075.63/each

Specifications

Dimensions

  • Contents
    03 07 200, 11 07 160, 26 17 200, 70 07 160, 95 17 200, 95 20 65, 98 00 10, 98 00 13, 98 00 14, 98 00 17, 98 00 19, 98 20 25, 98 20 40, 98 20 55, 98 52
  • Overall Height Or Width
    7 1/2 in.
  • Tool Weight
    5.935 lbs.
  • Tool Width
    7 1/2 in.
  • Weight
    5.935

Details

  • Country of Origin
    Germany
  • Description
    15 Pc Tool Roll Bag, 1000V Insulated
  • Handle Color
    Red/Yellow
  • Handle Material
    1000V Insulated, multi-component, VDE
  • Handle Style
    1000V Insulated, multi-component, VDE
  • Harmonization Code
    8206.00.0000
  • Included Accessories
    Includes 1 each of: 8" Combination Pliers Chrome Plated-1,000V Insulated (03 07 200), 6-1/4" End-Type Wire Stripper-1,000V Insulated (11 07 160), 8" Long Nose Pliers w/ Cutter-1,000V Insulated (26 17 200), 6-1/4" Diagonal Cutters Chrome Plated-1,000V Insulated (70 07 160), 8" Cable Shears Chrome Plated-1,000V Insulated (95 17 200), 4-1/8" Open End Wrench-1,000V Insulated 10 mm (98 00 10), 5-1/4" Open End Wrench-1,000V Insulated 13 mm (98 00 13), 5-1/4" Open End Wrench-1,000V Insulated 14 mm (98 00 14), 6" Open End Wrench-1,000V Insulated 17 mm (98 00 17), 6-1/2" Open End Wrench-1,000V Insulated 19 mm (98 00 19), Screwdrivers For Slotted Screws-1,000V Insulated (98 20 25), Screwdrivers For Slotted Screws-1,000V Insulated (98 20 40), Screwdrivers For Slotted Screws-1,000V Insulated (98 20 55), Screwdrivers For Slotted Screws-1,000V Insulated (95 20 65), 7-1/4" Cable Knife-1,000V Insulated (98 52)
  • Includes
    11 07 160, 26 17 200, 70 07 160, 95 17 200, 95 20 65, 98 00 10, 98 00 13, 98 00 14, 98 00 17, 98 00 19, 98 20 25, 98 20 40, 98 20 55, 98 52, 03 07 200
  • Insulated
    Yes
  • Manufacturer Upc Number
    843221017996
  • Material
    SET
  • Number Of Pieces
    15
  • Set Type
    Tool Roll
  • UPC_NO
    843221017996

Overview

Mfr description
98 99 13 15 PC TOOL ROLL BAG-1, 000V
  • Includes 15 insulated tools for working on electrical installations.
  • Roll made pouch made of hard-wearing polyester fabric.
  • Once rolled up, pouch is secured with a quick release fastener.
  • All insulated tools meet the requirements of ASTM F1505.
  • Includes 1 each of: 8" Combination Pliers Chrome Plated-1,000V Insulated (03 07 200), 6-1/4" End-Type Wire Stripper-1,000V Insulated (11 07 160), 8" Long Nose Pliers w/ Cutter-1,000V Insulated (26 17 200), 6-1/4" Diagonal Cutters Chrome Plated-1,000V Insulated (70 07 160), 8" Cable Shears Chrome Plated-1,000V Insulated (95 17 200), 4-1/8" Open End Wrench-1,000V Insulated 10 mm (98 00 10), 5-1/4" Open End Wrench-1,000V Insulated 13 mm (98 00 13), 5-1/4" Open End Wrench-1,000V Insulated 14 mm (98 00 14), 6" Open End Wrench-1,000V Insulated 17 mm (98 00 17), 6-1/2" Open End Wrench-1,000V Insulated 19 mm (98 00 19), Screwdrivers For Slotted Screws-1,000V Insulated (98 20 25), Screwdrivers For Slotted Screws-1,000V Insulated (98 20 40), Screwdrivers For Slotted Screws-1,000V Insulated (98 20 55), Screwdrivers For Slotted Screws-1,000V Insulated (95 20 65), 7-1/4" Cable Knife-1,000V Insulated (98 52).

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought