Motion
84 11 200

KNIPEX
84 11 200

8" Cycle Pliers
MI ITEM #10651962
MFR #84 11 200
Your Price$55.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
84 11 200

8" Cycle Pliers
MI ITEM #10651962
MFR #84 11 200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$55.29/each(List $69.11)

Overview

Mfr description
84 11 200 CYCLE PLIERS
  • For very narrow screw connections.
  • Straight head.
  • Special tools steel; forged, oil-hardened.

Specifications

  • Color Finish
    Red
  • Material
    Special tool steel, forged, oil-hardened
  • Width
    1 2/3 in.
  • Overall Length
    8 in.
  • Handle Style
    Plastic coating
  • Single Part Height
    1/2 in. in
  • Single Part Length
    7 7/8 in.
  • Single Part Width
    7 7/8 in.
  • Weight
    0.385
  • Manufacturer Upc Number
    843221005382
  • UPC_NO
    843221005382
  • Harmonization Code
    8203.20.6030
  • Warranty
    Limited Lifetime
  • Color
    Red
  • Blade Finish
    Polished
  • Body Material
    Special tool steel, forged, oil-hardened
  • Description
    Cycle Pliers
  • Handle Color
    Red
  • Handle Material
    Plastic coating
  • Handle Type
    Plastic coating
  • Insulated
    No
  • Insulated Handle
    No
  • Jaw Surface Style
    Serrated
  • Number Of Pieces
    1
  • Overall Depth
    1/2 in.
  • Shipping Weight
    0.429 lbs. lbs
  • Storage Dimension Height
    1.0 in. in
  • Storage Dimension Length
    8.5 in. in
  • Storage Dimension Width
    2.8 in.
  • Tool Width
    1 2/3 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text