Motion
84 21 200

KNIPEX
84 21 200

8" Cycle Pliers 20° Angled
MI ITEM #10651963
MFR #84 21 200
Price$56.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
84 21 200

8" Cycle Pliers 20° Angled
MI ITEM #10651963
MFR #84 21 200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$56.12/each

Specifications

Dimensions

  • Overall Depth
    3/4 in.
  • Overall Length
    8 in.
  • Shipping Weight
    0.431 lbs. lbs
  • Single Part Height
    3/4 in. in
  • Single Part Length
    7 3/4 in.
  • Single Part Width
    7 3/4 in.
  • Storage Dimension Height
    0.8 in. in
  • Storage Dimension Length
    8.3 in. in
  • Storage Dimension Width
    2.0 in.
  • Tool Width
    1 3/4 in.
  • Weight
    0.4
  • Width
    1 3/4 in.

Details

  • Blade Finish
    Polished
  • Body Material
    Special tool steel, forged, oil-hardened
  • Color
    Red
  • Color Finish
    Red
  • Description
    Cycle Pliers 20° Angled
  • Handle Color
    Red
  • Handle Material
    Plastic coating
  • Handle Style
    Plastic coating
  • Handle Type
    Plastic coating
  • Harmonization Code
    8203.20.6030
  • Insulated
    No
  • Insulated Handle
    No
  • Jaw Surface Style
    Serrated
  • Manufacturer Upc Number
    843221013929
  • Material
    Special tool steel, forged, oil-hardened
  • Number Of Pieces
    1
  • UPC_NO
    843221013929
  • Warranty
    Limited Lifetime

Overview

Mfr description
84 21 200 CYCLE PLIERS-20 DEG ANGLED
  • For very narrow screw connections.
  • 20˚ angled head.
  • Special tools steel; forged, oil-hardened.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought