Motion
85 51 180 C

KNIPEX
85 51 180 C

7 1/4" Hose Clamp Pliers for Click Clamps
Mi Item #10651964
MFR #85 51 180 C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
85 51 180 C

7 1/4" Hose Clamp Pliers for Click Clamps
Mi Item #10651964
MFR #85 51 180 C

Mfr description
85 51 180 C HOSE CLAMP PLIERS FOR CLICK
  • Opening and closing Click Clamps does not require a special skill; it requires a special tool. No need to replace the OEM clamp with a screw clamp, these pliers will not harm the clamps they are compressing, allowing them to be reused over and over again..
  • Rotating tips for reliably gripping of clamps in any position.
  • High leverage allows clamps to be opened and closed again comfortably and easily without a great deal of effort.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Handle Length
    3 1/2 in.
  • Height
    2/3 in.
  • Length
    7 2/3 in.
  • Overall Depth
    2/3 in.
  • Overall Length
    7 1/4 in.
  • Shipping Weight
    0.43 lbs. lbs
  • Single Part Height
    2/3 in. in
  • Single Part Length
    7 2/3 in.
  • Single Part Width
    7 2/3 in.
  • Storage Dimension Height
    0.85 in. in
  • Storage Dimension Length
    8.4 in. in
  • Storage Dimension Width
    2.05 in.
  • Tool Weight
    0.39 lbs.
  • Tool Width
    1 3/4 in.
  • Weight
    0.39
  • Width
    1 3/4 in.

Details

  • Body Material
    Chrome vanadium electric steel, forged, oil-hardened
  • Color
    Red
  • Country of Origin
    Germany
  • Description
    Hose Clamp Pliers for Click Clamps
  • Handle Color
    Red
  • Handle Material
    Non-slip plastic
  • Handle Type
    Non-slip plastic
  • Harmonization Code
    8204.12.0000
  • Insulated
    No
  • Insulated Handle
    No
  • Jaw Capacity
    1 3/4 in.
  • Jaw Surface Style
    Serrated
  • Manufacturer Upc Number
    843221022297
  • Material
    Chrome vanadium electric steel, forged, oil-hardened
  • Maximum Jaw Capacity
    1 3/4 in.
  • Number Of Pieces
    1
  • Number Of Positions
    12
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)