Motion
88 05 300

KNIPEX
88 05 300

Alligator® Water Pump Pliers - Serrated Jaw, Multi-component Grip, 12 in. OAL, Chrome vanadium electric steel, forged, oil-hardened Material
MI ITEM #10651971
MFR #88 05 300
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
88 05 300

Alligator® Water Pump Pliers - Serrated Jaw, Multi-component Grip, 12 in. OAL, Chrome vanadium electric steel, forged, oil-hardened Material
MI ITEM #10651971
MFR #88 05 300

Mfr description
88 05 300 ALLIGATOR WATER PUMP
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    1 1/8 in.
  • Length
    12 3/16 in.
  • Overall Length
    12 in.
  • Weight
    1.295
  • Width
    2 7/16 in.

Details

  • Adjustment Type
    Tongue and Groove
  • Blade Finish
    Chrome Plated
  • Color
    Red/Blue
  • Handle Color
    Red/Blue
  • Handle Style
    Multi-component
  • Harmonization Code
    8204.12.0000
  • Insulated Handle
    No
  • Jaw Capacity
    2 3/4 in.
  • Jaw Surface Style
    Serrated
  • Manufacturer Upc Number
    843221014322
  • Material
    Chrome vanadium electric steel, forged, oil-hardened
  • Max Jaw Opening Round Pipe
    2 3/4 in.
  • Maximum Jaw Capacity
    2 3/4 in.
  • Maximum Jaw Opening (Hex)
    2 3/64 in.
  • Number Of Positions
    9
  • UPC_NO
    843221014322

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)