Motion
87 00 100

KNIPEX
87 00 100

Cobra® Water Pump Pliers - Serrated Jaw, Bare handles, embossed Grip, 4 in. OAL
Mi Item #10651974
MFR #87 00 100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
87 00 100

Cobra® Water Pump Pliers - Serrated Jaw, Bare handles, embossed Grip, 4 in. OAL
Mi Item #10651974
MFR #87 00 100

Mfr description
87 00 100 COBRA XS
  • Grips like a big tool: The smallest water pump pliers in the world with full functional capability.
  • One-handed quick adjustment up to 1" gripping capacity.
  • The slim head provides a firm grip even in tight spaces.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Handle Length
    2 1/2 in.
  • Height
    3/8 in.
  • Jaw Length
    21/32 in.
  • Jaw Thickness
    11/64 in.
  • Jaw Width
    11/64 in.
  • Length
    4 in.
  • Maximum Jaw Opening
    1.0000 in
  • Overall Length
    4 in.
  • Tip Thickness
    11/16 in
  • Tip Width
    19/16 in
  • Weight
    0.14
  • Width
    1 1/8 in.

Details

  • Blade Finish
    Polished jaws
  • Color
    Black
  • Finish Coating
    Polished jaws
  • Handle Color
    Black
  • Handle Style
    Bare handles, embossed
  • Harmonization Code
    8204.12.0000
  • Insulated Handle
    No
  • Jaw Capacity
    1 in.
  • Jaw Surface Style
    Serrated
  • Manufacturer Upc Number
    843221027612
  • Max Jaw Opening Round Pipe
    1 in.
  • Maximum Jaw Capacity
    1 in.
  • Maximum Jaw Opening (Hex)
    1 in.
  • Number Of Positions
    11
  • UPC_NO
    843221027612
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)