Motion
87 05 300

KNIPEX
87 05 300

12" Cobra® Water Pump Pliers
MI ITEM #10651979
MFR #87 05 300
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
87 05 300

12" Cobra® Water Pump Pliers
MI ITEM #10651979
MFR #87 05 300

Mfr description
87 05 300 COBRA PLIERS
  • Adjustment at the touch of a button directly on the workpiece.
  • Fine adjustment for optimum adaptation to different size workpieces and a comfortable gripping position.
  • Self-locking on pipes and nuts: no slipping off the workpiece and low handforce required.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    1 3/16 in.
  • Length
    12 1/8 in.
  • Overall Length
    12 in.
  • Weight
    1.325
  • Width
    2 1/2 in.

Details

  • Blade Finish
    Chrome Plated
  • Color
    Red/Blue
  • Handle Color
    Red/Blue
  • Handle Style
    Multi-component
  • Harmonization Code
    8204.12.0000
  • Insulated Handle
    No
  • Jaw Capacity
    2 3/4 in.
  • Jaw Surface Style
    Serrated
  • Manufacturer Upc Number
    843221003203
  • Material
    Chrome vanadium electric steel, forged, oil-hardened
  • Max Jaw Opening Round Pipe
    2 3/4 in.
  • Maximum Jaw Capacity
    2 3/4 in.
  • Maximum Jaw Opening (Hex)
    2 3/64 in.
  • UPC_NO
    843221003203

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)