Motion
90 01 125

KNIPEX
90 01 125

5" Mini Water Pump Pliers-Slip Joint
Mi Item #10651985
MFR #90 01 125
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
90 01 125

5" Mini Water Pump Pliers-Slip Joint
Mi Item #10651985
MFR #90 01 125

Mfr description
90 01 125 MINI WATER PUMP PLIERS-GROOVE
  • Mini water pump pliers with tongue and groove slip joint.
  • Easy, convenient engagement in 4 different positions.
  • All strain removed from the joint screw, hence no wear on the pivot.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Handle Length
    3 in.
  • Height
    2/3 in.
  • Length
    5 1/8 in.
  • Overall Length
    5 in.
  • Weight
    0.235
  • Width
    1 7/8 in.

Details

  • Adjustment Type
    Tongue and Groove
  • Blade Finish
    Polished
  • Color
    Red
  • Handle Color
    Red
  • Handle Style
    Non-slip plastic
  • Harmonization Code
    8204.12.0000
  • Insulated Handle
    No
  • Jaw Capacity
    11/16 in.
  • Jaw Surface Style
    Serrated
  • Manufacturer Upc Number
    843221005559
  • Material
    Chrome vanadium electric steel, forged, oil-hardened
  • Max Jaw Opening Round Pipe
    11/16 in.
  • Maximum Jaw Capacity
    11/16 in.
  • Maximum Jaw Opening (Hex)
    35/64 in.
  • UPC_NO
    843221005559
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)