Specifications
Dimensions
- Height2/3 in.
- Length5 1/8 in.
- Overall Length5 in.
- Weight0.23
- Width1 3/4 in.
Details
- Adjustment TypeTongue and Groove
- Blade FinishChrome Plated
- ColorRed
- Handle ColorRed
- Handle StylePlastic coating
- Harmonization Code8204.12.0000
- Insulated HandleNo
- Jaw Capacity11/16 in.
- Jaw Surface StyleSerrated
- Manufacturer Upc Number843221014407
- MaterialChrome vanadium electric steel, forged, oil-hardened
- Max Jaw Opening Round Pipe11/16 in.
- Maximum Jaw Capacity11/16 in.
- Maximum Jaw Opening (Hex)35/64 in.
- UPC_NO843221014407
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)