Motion
83 20 020

KNIPEX
83 20 020

22 1/2" Swedish Pipe Wrench-45°
MI ITEM #10651990
MFR #83 20 020
Price$227.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
83 20 020

22 1/2" Swedish Pipe Wrench-45°
MI ITEM #10651990
MFR #83 20 020

Mfr description
83 20 020 SWEDISH PATTERN PIPE
  • Swedish style pattern.
  • These pipe wrenches easily adjust up & down while working in tight spaces - no need to open the handles wide.
  • 45° angled jaws.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$227.55/each

Specifications

Dimensions

  • Overall Depth
    1 3/16 in.
  • Overall Length
    22 1/2 in.
  • Shipping Weight
    5.735 lbs. lbs
  • Single Part Height
    1 3/16 in. in
  • Single Part Length
    22 1/3 in.
  • Single Part Width
    22 1/3 in.
  • Storage Dimension Height
    1.5 in. in
  • Storage Dimension Length
    23 in. in
  • Storage Dimension Width
    4.1 in.
  • Tool Width
    3 3/8 in.
  • Weight
    5.5
  • Width
    3 3/8 in.

Details

  • Blade Finish
    Polished jaws
  • Body Material
    Chrome vanadium electric steel, forged, oil-hardened
  • Color
    Red
  • Color Finish
    Red
  • Description
    Swedish Pipe Wrench-45°
  • Handle Color
    Red
  • Handle Material
    Bare handles
  • Handle Style
    Bare handles
  • Handle Type
    Bare handles
  • Harmonization Code
    8204.12.0000
  • Insulated
    No
  • Insulated Handle
    No
  • Jaw Capacity
    2 3/4 in.
  • Jaw Surface Style
    Serrated
  • Manufacturer Upc Number
    843221010690
  • Material
    Chrome vanadium electric steel, forged, oil-hardened
  • Max Jaw Opening Round Pipe
    2 3/4 in.
  • Maximum Jaw Capacity
    2 3/4 in.
  • Maximum Pipe Capacity
    2 3/4 in
  • Number Of Pieces
    1
  • UPC_NO
    843221010690
  • Warranty
    Limited Lifetime

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)