Motion
83 20 010

KNIPEX
83 20 010

13" Swedish Pipe Wrench-45°
MI ITEM #10651991
MFR #83 20 010
List Price$116.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
83 20 010

13" Swedish Pipe Wrench-45°
MI ITEM #10651991
MFR #83 20 010

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$116.45/each for your price

Overview

Mfr description
83 20 010 SWEDISH PATTERN PIPE
  • Swedish style pattern.
  • These pipe wrenches easily adjust up & down while working in tight spaces - no need to open the handles wide.
  • 45° angled jaws.
  • For use on plumbing fittings and auto front end alignment.
  • Features jaws with offset teeth in opposite direction for a strong grip.
  • Teeth are induction hardened for greater durability and longer life.
  • I-beam handle design for increased leverage.
  • Captive adjusting nut.
  • Red powder coated, jaws bright ground.
  • Clamping width capacity up to 1 21/32.
  • Chrome vanadium electric steel, forged, multi stage oil-hardened.

Specifications

  • Color Finish
    Red
  • Material
    Chrome vanadium electric steel, forged, oil-hardened
  • Maximum Jaw Capacity
    1 21/32 in.
  • Width
    2 1/3 in.
  • Overall Length
    13 in.
  • Handle Style
    Bare handles
  • Maximum Pipe Capacity
    1 21/32 in
  • Single Part Height
    15/16 in. in
  • Single Part Length
    12 1/4 in.
  • Single Part Width
    12 1/4 in.
  • Weight
    1.74
  • Manufacturer Upc Number
    843221005412
  • UPC_NO
    843221005412
  • Harmonization Code
    8204.12.0000
  • Warranty
    Limited Lifetime
  • Color
    Red
  • Blade Finish
    Polished jaws
  • Body Material
    Chrome vanadium electric steel, forged, oil-hardened
  • Description
    Swedish Pipe Wrench-45°
  • Handle Color
    Red
  • Handle Material
    Bare handles
  • Handle Type
    Bare handles
  • Insulated
    No
  • Insulated Handle
    No
  • Jaw Capacity
    1 21/32 in.
  • Jaw Surface Style
    Serrated
  • Max Jaw Opening Round Pipe
    1 21/32 in.
  • Number Of Pieces
    1
  • Overall Depth
    15/16 in.
  • Shipping Weight
    1.85 lbs. lbs
  • Storage Dimension Height
    1.3 in. in
  • Storage Dimension Length
    12.9 in. in
  • Storage Dimension Width
    2.9 in.
  • Tool Width
    2 1/3 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought