Motion
83 30 010

KNIPEX
83 30 010

13" Swedish Pipe Wrench-S-Type
MI ITEM #10651998
MFR #83 30 010
Price$115.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
83 30 010

13" Swedish Pipe Wrench-S-Type
MI ITEM #10651998
MFR #83 30 010

Mfr description
83 30 010 SWEDISH PATTERN PIPE WRENCH-S
  • Slim, S-type jaw.
  • These pipe wrenches easily adjust up & down while working in tight spaces - no need to open the handles wide.
  • Three-point gripping on pipes, self-locking.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$115.92/each

Specifications

Dimensions

  • Overall Depth
    15/16 in.
  • Overall Length
    13 in.
  • Shipping Weight
    1.97 lbs. lbs
  • Single Part Height
    15/16 in. in
  • Single Part Length
    12 9/16 in.
  • Single Part Width
    12 9/16 in.
  • Storage Dimension Height
    1.4 in. in
  • Storage Dimension Length
    13.05 in. in
  • Storage Dimension Width
    2.95 in.
  • Tool Width
    2 7/16 in.
  • Weight
    1.855
  • Width
    2 7/16 in.

Details

  • Blade Finish
    Polished jaws
  • Body Material
    Chrome vanadium electric steel, forged, oil-hardened
  • Color
    Red
  • Color Finish
    Red
  • Description
    Swedish Pipe Wrench-S-Type
  • Handle Color
    Red
  • Handle Material
    Bare handles
  • Handle Style
    Bare handles
  • Handle Type
    Bare handles
  • Harmonization Code
    8204.12.0000
  • Insulated
    No
  • Insulated Handle
    No
  • Jaw Capacity
    1 21/32 in.
  • Jaw Surface Style
    Serrated
  • Manufacturer Upc Number
    843221005429
  • Material
    Chrome vanadium electric steel, forged, oil-hardened
  • Max Jaw Opening Round Pipe
    1 21/32 in.
  • Maximum Jaw Capacity
    1 21/32 in.
  • Maximum Pipe Capacity
    1 21/32 in
  • Number Of Pieces
    1
  • UPC_NO
    843221005429
  • Warranty
    Limited Lifetime

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)