Motion
83 61 015

KNIPEX
83 61 015

Pipe Wrench - 16-1/2 in OAL, 2 3/64 in. Max Jaw Capacity, Chrome vanadium electric steel, forged, oil-hardened Material
MI ITEM #10652002
MFR #83 61 015
Your Price$175.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
83 61 015

Pipe Wrench - 16-1/2 in OAL, 2 3/64 in. Max Jaw Capacity, Chrome vanadium electric steel, forged, oil-hardened Material
MI ITEM #10652002
MFR #83 61 015

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$175.68/each(List $219.60)

Overview

Mfr description
83 61 015 RAPID ADJUST SWEDISH PIPE
  • Time-saving, precise adjustment of the opening width at the press of a button directly on the workpiece.
  • Less effort required due to self-locking action.
  • No unintentional shifting of the pliers.
  • Pinch guard prevents operators´ fingers being pinched.
  • S-type jaw.
  • Maximum load capacity due to completely hardened handles.
  • Three-point gripping on pipes, self-locking.
  • For use on plumbing fittings and auto front end alignment.
  • Features jaws with offset teeth in opposite direction for a strong grip.
  • Teeth are induction hardened for greater durability and longer life.
  • I-beam handle design for increased leverage.
  • Clamping width capacity up to 2 3/64".
  • Chrome vanadium electric steel, forged, multi stage oil-hardened.

Specifications

  • Color Finish
    Red
  • Material
    Chrome vanadium electric steel, forged, oil-hardened
  • Maximum Jaw Capacity
    2 3/64 in.
  • Width
    3 3/8 in.
  • Overall Length
    16-1/2 in
  • Handle Style
    Plastic coating
  • Maximum Pipe Capacity
    2 3/64 in
  • Single Part Height
    1 1/8 in. in
  • Single Part Length
    16 5/8 in.
  • Single Part Width
    16 5/8 in.
  • Weight
    3.391
  • Manufacturer Upc Number
    843221023867
  • UPC_NO
    843221023867
  • Harmonization Code
    8204.12.0000
  • Warranty
    Limited Lifetime
  • Color
    Red
  • Blade Finish
    Polished jaws
  • Body Material
    Chrome vanadium electric steel, forged, oil-hardened
  • Description
    Rapid Adjust Swedish Pipe Wrench-S-Type
  • Handle Color
    Red
  • Handle Material
    Plastic coating
  • Handle Type
    Plastic coating
  • Insulated
    No
  • Insulated Handle
    No
  • Jaw Capacity
    2 3/64 in.
  • Jaw Surface Style
    Serrated
  • Max Jaw Opening Round Pipe
    2 3/64 in.
  • Number Of Pieces
    1
  • Overall Depth
    1 1/8 in.
  • Shipping Weight
    3.479 lbs. lbs
  • Storage Dimension Height
    1.29 in. in
  • Storage Dimension Length
    17 in. in
  • Storage Dimension Width
    3.48 in.
  • Tool Width
    3 3/8 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text