Specifications
Dimensions
- Overall Depth1 1/4 in.
- Overall Length22 in.
- Shipping Weight5.446 lbs. lbs
- Single Part Height1 1/4 in. in
- Single Part Length22 1/2 in.
- Single Part Width22 1/2 in.
- Storage Dimension Height1.3 in. in
- Storage Dimension Length22.5 in. in
- Storage Dimension Width3.89 in.
- Tool Width3 3/4 in.
- Weight5.344
- Width3 3/4 in.
Details
- Blade FinishPolished jaws
- Body MaterialChrome vanadium electric steel, forged, oil-hardened
- ColorRed
- Color FinishRed
- DescriptionRapid Adjust Swedish Pipe Wrench-S-Type
- Handle ColorRed
- Handle MaterialPlastic coating
- Handle StylePlastic coating
- Handle TypePlastic coating
- Harmonization Code8204.12.0000
- InsulatedNo
- Insulated HandleNo
- Jaw Capacity2 3/4 in.
- Jaw Surface StyleSerrated
- Manufacturer Upc Number843221023874
- MaterialChrome vanadium electric steel, forged, oil-hardened
- Max Jaw Opening Round Pipe2 3/4 in.
- Maximum Jaw Capacity2 3/4 in.
- Maximum Pipe Capacity2 3/4 in
- Number Of Pieces1
- UPC_NO843221023874
- WarrantyLimited Lifetime