Motion
83 60 010

KNIPEX
83 60 010

13" Rapid Adjustment Swedish Pipe Wrench-S-Type
Mi Item #10652006
MFR #83 60 010
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
83 60 010

13" Rapid Adjustment Swedish Pipe Wrench-S-Type
Mi Item #10652006
MFR #83 60 010

Mfr description
83 60 010 SWEDISH PATTERN PIPE WRENCH-S
  • Time-saving, precise adjustment of the opening width at the press of a button directly on the workpiece.
  • Less effort required due to self-locking action.
  • No unintentional shifting of the pliers.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Depth
    1 1/8 in.
  • Overall Length
    13 in.
  • Shipping Weight
    2.055 lbs. lbs
  • Single Part Height
    1 1/8 in. in
  • Single Part Length
    12 3/4 in.
  • Single Part Width
    12 3/4 in.
  • Storage Dimension Height
    1.2 in. in
  • Storage Dimension Length
    12.9 in. in
  • Storage Dimension Width
    2.8 in.
  • Tool Width
    2 11/16 in.
  • Weight
    1.96
  • Width
    2 11/16 in.

Details

  • Blade Finish
    Polished jaws
  • Body Material
    Chrome vanadium electric steel, forged, oil-hardened
  • Color
    Red
  • Color Finish
    Red
  • Description
    Rapid Adjustment Swedish Pipe Wrench-S-Type
  • Handle Color
    Red
  • Handle Material
    Bare handles
  • Handle Style
    Bare handles
  • Handle Type
    Bare handles
  • Harmonization Code
    8204.12.0000
  • Insulated
    No
  • Insulated Handle
    No
  • Jaw Capacity
    1 21/32 in.
  • Jaw Surface Style
    Serrated
  • Manufacturer Upc Number
    843221023157
  • Material
    Chrome vanadium electric steel, forged, oil-hardened
  • Max Jaw Opening Round Pipe
    1 21/32 in.
  • Maximum Jaw Capacity
    1 21/32 in.
  • Maximum Pipe Capacity
    1 21/32 in
  • Number Of Pieces
    1
  • UPC_NO
    843221023157
  • Warranty
    Limited Lifetime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)