Motion
85 51 180 A

KNIPEX
85 51 180 A

7 1/4" Spring Hose Clamp Pliers
MI ITEM #10652008
MFR #85 51 180 A
Price$120.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
85 51 180 A

7 1/4" Spring Hose Clamp Pliers
MI ITEM #10652008
MFR #85 51 180 A

Mfr description
85 51 180 A SPRING HOSE CLAMP PLIERS
  • Removing spring hose clamps has never been easier. These Hose Clamp Pliers have rotatable tips, making them maneuverable from different angles and easier to use in confined areas.
  • A single pair of pliers for various sizes of clamps up to 2" diameter.
  • Rotatable tips for securely gripping the clamps in all positions.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$120.86/each

Specifications

Dimensions

  • Handle Length
    4 in.
  • Height
    2/3 in.
  • Length
    7 1/2 in.
  • Overall Depth
    2/3 in.
  • Overall Length
    7 1/4 in.
  • Shipping Weight
    0.425 lbs. lbs
  • Single Part Height
    2/3 in. in
  • Single Part Length
    7 1/2 in.
  • Single Part Width
    7 1/2 in.
  • Storage Dimension Height
    0.9 in. in
  • Storage Dimension Length
    8.4 in. in
  • Storage Dimension Width
    2 in.
  • Tool Weight
    0.385 lbs.
  • Tool Width
    1 2/3 in.
  • Weight
    0.385
  • Width
    1 2/3 in.

Details

  • Body Material
    Chrome vanadium electric steel, forged, oil-hardened
  • Color
    Red
  • Country of Origin
    Germany
  • Description
    Spring Hose Clamp Pliers
  • Handle Color
    Red
  • Handle Material
    Non-slip plastic
  • Handle Type
    Non-slip plastic
  • Harmonization Code
    8204.12.0000
  • Insulated
    No
  • Insulated Handle
    No
  • Jaw Capacity
    2 in.
  • Jaw Surface Style
    Serrated
  • Manufacturer Upc Number
    843221022273
  • Material
    Chrome vanadium electric steel, forged, oil-hardened
  • Maximum Jaw Capacity
    2 in.
  • Number Of Pieces
    1
  • Number Of Positions
    15

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)