Motion
85 51 250 AF

KNIPEX
85 51 250 AF

10" Spring Hose Clamp Pliers-Locking Device
MI ITEM #10652010
MFR #85 51 250 AF
Price$169.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
85 51 250 AF

10" Spring Hose Clamp Pliers-Locking Device
MI ITEM #10652010
MFR #85 51 250 AF

Mfr description
85 51 250 AF SPRING HOSE CLAMP PLIERS
  • The locking device keeps the clamp open and stays locked in position without the need to grip and hold onto the pliers until the user is ready to move the clamp.
  • One-hand release.
  • Rotatable tips for securely gripping the clamps in all positions.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$169.56/each

Specifications

Dimensions

  • Height
    2/3 in.
  • Length
    9 7/8 in.
  • Overall Depth
    2/3 in.
  • Overall Length
    10 in.
  • Shipping Weight
    0.82 lbs. lbs
  • Single Part Height
    2/3 in. in
  • Single Part Length
    9 7/8 in.
  • Single Part Width
    9 7/8 in.
  • Storage Dimension Height
    0.85 in. in
  • Storage Dimension Length
    10.7 in. in
  • Storage Dimension Width
    2.4 in.
  • Tool Weight
    0.76 lbs.
  • Tool Width
    1 7/8 in.
  • Weight
    0.76
  • Width
    1 7/8 in.

Details

  • Body Material
    Chrome vanadium electric steel, forged, oil-hardened
  • Color
    Red
  • Country of Origin
    Germany
  • Description
    Spring Hose Clamp Pliers-Locking Device
  • Handle Color
    Red
  • Handle Material
    Non-slip plastic
  • Handle Type
    Non-slip plastic
  • Harmonization Code
    8204.12.0000
  • Insulated
    No
  • Insulated Handle
    No
  • Jaw Capacity
    2 3/4 in.
  • Jaw Surface Style
    Serrated
  • Manufacturer Upc Number
    843221021894
  • Material
    Chrome vanadium electric steel, forged, oil-hardened
  • Maximum Jaw Capacity
    2 3/4 in.
  • Number Of Pieces
    1
  • Number Of Positions
    19

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)