Motion
86 01 300

KNIPEX
86 01 300

Adjustable Joint Pliers - Smooth Jaw, Non-slip plastic Grip, 12 in. OAL, Chrome vanadium electric steel, forged, oil-hardened Material
MI ITEM #10652012
MFR #86 01 300
Price$119.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
86 01 300

Adjustable Joint Pliers - Smooth Jaw, Non-slip plastic Grip, 12 in. OAL, Chrome vanadium electric steel, forged, oil-hardened Material
MI ITEM #10652012
MFR #86 01 300

Mfr description
86 01 300 BLACK PLIERS WRENCH
  • Replaces a full set of inch and metric open end wrenches up to 2 1/2" (68 mm).
  • Smooth jaws for damage free installation of plated fittings - working directly on chrome.
  • Adjustable tightening tool.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$119.56/each

Specifications

Dimensions

  • Handle Length
    6 in.
  • Height
    2/3 in.
  • Jaw Thickness
    9.50 mm
  • Length
    12 in.
  • Maximum Jaw Opening
    2.5000 in
  • Overall Length
    12 in.
  • Weight
    1.6
  • Width
    2 5/16 in.

Details

  • Blade Finish
    Polished
  • Color
    Red
  • Handle Color
    Red
  • Handle Style
    Non-slip plastic
  • Harmonization Code
    8204.12.0000
  • Insulated Handle
    No
  • Jaw Surface Style
    Smooth
  • Manufacturer Upc Number
    843221027650
  • Material
    Chrome vanadium electric steel, forged, oil-hardened
  • Maximum Jaw Opening (Hex)
    2 1/2 in.
  • Number Of Positions
    24
  • Plier Type
    Grey Atramentized
  • UPC_NO
    843221027650

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)