Motion
86 01 180

KNIPEX
86 01 180

Adjustable Joint Pliers - Smooth Jaw, Non-slip plastic Grip, 7.2500 in OAL, Chrome vanadium electric steel, forged, oil-hardened Material
MI ITEM #10652017
MFR #86 01 180
Price$65.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
86 01 180

Adjustable Joint Pliers - Smooth Jaw, Non-slip plastic Grip, 7.2500 in OAL, Chrome vanadium electric steel, forged, oil-hardened Material
MI ITEM #10652017
MFR #86 01 180

Mfr description
86 01 180 BLACK PLIERS WRENCH
  • Replaces a full set of inch and metric open end wrenches up to 1 1/2" (40 mm).
  • Smooth jaws for damage free installation of plated fittings - working directly on chrome.
  • Adjustable tightening tool.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$65.38/each

Specifications

Dimensions

  • Handle Length
    4 in.
  • Height
    5/8 in.
  • Jaw Length
    1.2813 in
  • Jaw Thickness
    12 mm
  • Length
    7 1/8 in.
  • Maximum Jaw Opening
    1 1/2
  • Overall Length
    7.2500 in
  • Tip Thickness
    5/16 in.
  • Tip Width
    0
  • Weight
    0.494
  • Width
    1 2/3 in.

Details

  • Blade Finish
    Polished
  • Color
    Red
  • Handle Color
    Red
  • Handle Style
    Non-slip plastic
  • Harmonization Code
    8204.12.0000
  • Insulated Handle
    No
  • Jaw Capacity
    1 1/2 in.
  • Jaw Surface Style
    Smooth
  • Manufacturer Upc Number
    843221024208
  • Material
    Chrome vanadium electric steel, forged, oil-hardened
  • Maximum Jaw Capacity
    1 1/2 in.
  • Number Of Positions
    15
  • Plier Type
    Grey Atramentized
  • UPC_NO
    843221024208

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)