Motion
86 02 180

KNIPEX
86 02 180

Adjustable Joint Pliers - Smooth Jaw, Multi-component Grip, 7.2500 in OAL, Chrome vanadium electric steel, forged, oil-hardened Material
MI ITEM #10652018
MFR #86 02 180
Price$83.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
86 02 180

Adjustable Joint Pliers - Smooth Jaw, Multi-component Grip, 7.2500 in OAL, Chrome vanadium electric steel, forged, oil-hardened Material
MI ITEM #10652018
MFR #86 02 180

Mfr description
86 02 180 BLACK PLIERS WRENCH-COMFORT
  • Replaces a full set of inch and metric open end wrenches up to 1 1/2" (40 mm).
  • Smooth jaws for damage free installation of plated fittings - working directly on chrome.
  • Adjustable tightening tool.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.39/each

Specifications

Dimensions

  • Handle Length
    4 1/2 in.
  • Height
    13/16 in.
  • Jaw Thickness
    8 mm
  • Length
    7 3/8 in.
  • Overall Length
    7.2500 in
  • Weight
    0.556
  • Width
    2 3/16 in.

Details

  • Blade Finish
    Polished
  • Color
    Red/Blue
  • Handle Color
    Red/Blue
  • Handle Style
    Multi-component
  • Harmonization Code
    8204.12.0000
  • Insulated Handle
    No
  • Jaw Capacity
    1 1/2 in.
  • Jaw Surface Style
    Smooth
  • Manufacturer Upc Number
    843221024215
  • Material
    Chrome vanadium electric steel, forged, oil-hardened
  • Maximum Jaw Capacity
    1 1/2 in.
  • Number Of Positions
    15
  • UPC_NO
    843221024215

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)