Motion
86 06 250 US

KNIPEX
86 06 250 US

10" Pliers Wrench-1000V Insulated
MI ITEM #10652019
MFR #86 06 250 US
Price$166.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
86 06 250 US

10" Pliers Wrench-1000V Insulated
MI ITEM #10652019
MFR #86 06 250 US

Mfr description
86 06 250 US PLIERS WRENCH-1, 000V
  • Replaces a full set of inch and metric open end wrenches up to 2" (52 mm).
  • Smooth jaws for damage free installation of plated fittings - working directly on chrome.
  • Adjustable tightening tool.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$166.93/each

Specifications

Dimensions

  • Height
    1 1/8 in.
  • Length
    10 9/16 in.
  • Maximum Jaw Opening
    2 in
  • Overall Length
    10 in.
  • Tip Thickness
    5/16 in.
  • Tip Width
    0
  • Weight
    1.157
  • Width
    2 7/8 in.

Details

  • Blade Finish
    Chrome Plated
  • Color
    Red/Yellow
  • Handle Color
    Red/Yellow
  • Handle Style
    1000V Insulated, multi-component, VDE
  • Harmonization Code
    8204.12.0000
  • Insulated Handle
    Yes
  • Jaw Capacity
    2 in.
  • Jaw Surface Style
    Smooth
  • Manufacturer Upc Number
    843221023102
  • Material
    Chrome vanadium electric steel, forged, oil-hardened
  • Maximum Jaw Capacity
    2 in.
  • Number Of Positions
    19
  • UPC_NO
    843221023102

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)