Motion
86 02 250

KNIPEX
86 02 250

Adjustable Joint Pliers - Smooth Jaw, Multi-component Grip, 10 in. OAL, Chrome vanadium electric steel, forged, oil-hardened Material
Mi Item #10652021
MFR #86 02 250
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
86 02 250

Adjustable Joint Pliers - Smooth Jaw, Multi-component Grip, 10 in. OAL, Chrome vanadium electric steel, forged, oil-hardened Material
Mi Item #10652021
MFR #86 02 250

Mfr description
86 02 250 BLACK PLIERS WRENCH-COMFORT
  • Replaces a full set of inch and metric open end wrenches up to 2" (52 mm).
  • Smooth jaws for damage free installation of plated fittings - working directly on chrome.
  • Adjustable tightening tool.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Handle Length
    5 3/4 in.
  • Height
    2/3 in.
  • Jaw Thickness
    5/16 in
  • Length
    10 1/2 in.
  • Maximum Jaw Opening
    2 in
  • Overall Length
    10 in.
  • Tip Thickness
    5/16 in.
  • Tip Width
    0
  • Weight
    1.08
  • Width
    2 1/4 in.

Details

  • Blade Finish
    Polished
  • Color
    Red/Blue
  • Finish Coating
    Polished
  • Handle Color
    Red/Blue
  • Handle Style
    Multi-component
  • Harmonization Code
    8204.12.0000
  • Insulated Handle
    No
  • Jaw Capacity
    2 in.
  • Jaw Surface Style
    Smooth
  • Manufacturer Upc Number
    843221023430
  • Material
    Chrome vanadium electric steel, forged, oil-hardened
  • Maximum Jaw Capacity
    2 in.
  • Maximum Jaw Opening (Hex)
    2.0000 in
  • Number Of Positions
    19
  • UPC_NO
    843221023430
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)