Motion
86 05 150 S02

KNIPEX
86 05 150 S02

6" Pliers Wrench-Tie-Wrap Removal
MI ITEM #10652024
MFR #86 05 150 S02
List Price$153.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
86 05 150 S02

6" Pliers Wrench-Tie-Wrap Removal
MI ITEM #10652024
MFR #86 05 150 S02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$153.17/each for your price

Overview

Mfr description
86 05 150 S02 PLIERS WRENCH-SPECIAL
  • Replaces a full set of inch and metric open end wrenches up to 1" (27 mm).
  • Smooth jaws for damage free installation of plated fittings - working directly on chrome.
  • Adjustable tightening tool.
  • Excellent for gripping, holding, pressing and bending applications.
  • Zero backlash jaw surface pressure prevents damage to edges of sensitive components.
  • 14 adjustment positions at the touch of a button directly on the workpiece.
  • Ideal multi-purpose pliers wrench for everyday carry, pocket size.
  • Parallel jaws allow infinitely variable gripping of all widths to the specified maximum size.
  • Reliable catching of the hinge bolt: no unintentional shifting.
  • The action of the jaws allows bolted connections to be tightened and released quickly using the ratchet principle.
  • Lever transmission greater than 10-1 for strong gripping power.
  • Chrome vanadium electric steel; forged, oil-hardened.

Specifications

  • Overall Length
    6 in.
  • Handle Style
    Multi-component
  • Blade Finish
    Chrome Plated
  • Jaw Surface Style
    Smooth
  • Height
    7/8 in.
  • Material
    Chrome vanadium electric steel, forged, oil-hardened
  • Length
    6 1/3 in.
  • Weight
    0.435
  • Manufacturer Upc Number
    843221018221
  • UPC_NO
    843221018221
  • Harmonization Code
    8204.12.0000
  • Handle Color
    Red/Blue
  • Insulated Handle
    No
  • Color
    Red/Blue
  • Width
    1 7/8 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text