Motion
86 05 250 S5

KNIPEX
86 05 250 S5

10" Pliers Wrench
MI ITEM #10652028
MFR #86 05 250 S5
List Price$384.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
86 05 250 S5

10" Pliers Wrench
MI ITEM #10652028
MFR #86 05 250 S5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$384.58/each for your price

Overview

Mfr description
86 05 250 S5 PLIERS WRENCH - AVIATION

Specifications

  • Overall Length
    10 in.
  • Handle Style
    Multi-component
  • Blade Finish
    Chrome Plated
  • Jaw Surface Style
    Smooth
  • Height
    1 in.
  • Material
    Chrome vanadium electric steel, forged, oil-hardened
  • Length
    10 1/2 in.
  • Weight
    1.255
  • Manufacturer Upc Number
    843221024963
  • UPC_NO
    843221024963
  • Harmonization Code
    8204.12.0000
  • Handle Color
    Red/Blue
  • Insulated Handle
    No
  • Color
    Red/Blue
  • Width
    2 5/16 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text