Motion
86 09 180 V01

KNIPEX
86 09 180 V01

Jaw Protectors for 7 1/4" Pliers Wrench
Mi Item #10652031
MFR #86 09 180 V01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
86 09 180 V01

Jaw Protectors for 7 1/4" Pliers Wrench
Mi Item #10652031
MFR #86 09 180 V01

Mfr description
86 09 180 V01 7 1/4" PLIERS WRENCH JAW
  • Easy to install - just snap the upper and lower jaws onto the pliers wrench jaws.
  • Fits the new revised 7 1/4" pliers wrench.
  • Sold as a pack of (3) pairs.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Body Material
    Plastic
  • Color
    Red
  • Country of Origin
    Germany
  • Description
    Jaw Protectors for 7 1/4" Pliers Wrench
  • Handle Color
    Red
  • Manufacturer Upc Number
    843221027742
  • Material
    Plastic
  • UPC_NO
    843221027742
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)