Motion
86 09 300 V01

KNIPEX
86 09 300 V01

Jaw Protectors for 12" Pliers Wrench
MI ITEM #10652032
MFR #86 09 300 V01
Price$20.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
86 09 300 V01

Jaw Protectors for 12" Pliers Wrench
MI ITEM #10652032
MFR #86 09 300 V01

Mfr description
86 09 300 V01 12" PLIERS WRENCH JAW
  • Easy to install - just snap the upper and lower jaws onto the pliers wrench jaws.
  • Fits the new revised 12" pliers wrench.
  • Sold as a pack of (3) pairs.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.45/each

Specifications

Details

  • Body Material
    Plastic
  • Color
    Red
  • Country of Origin
    Germany
  • Description
    Jaw Protectors for 12" Pliers Wrench
  • Handle Color
    Red
  • Manufacturer Upc Number
    843221027759
  • Material
    Plastic
  • UPC_NO
    843221027759

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)