Motion
89 01 250

KNIPEX
89 01 250

Water Pump Pliers - Serrated Jaw, Non-slip plastic Grip, 10 in. OAL, Chrome vanadium electric steel, forged, oil-hardened Material
MI ITEM #10652034
MFR #89 01 250
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
89 01 250

Water Pump Pliers - Serrated Jaw, Non-slip plastic Grip, 10 in. OAL, Chrome vanadium electric steel, forged, oil-hardened Material
MI ITEM #10652034
MFR #89 01 250

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
89 01 250 WATER PUMP PLIERS-GROOVE JOINT
  • Easy, convenient engagement in 5 different positions.
  • Tongue and groove slip joint, self-locking on pipes and nuts.
  • Pinch guard prevents operators´ fingers being pinched.
  • Gripping surfaces with special hardened teeth, teeth hardness (approx. 61 HRC): low wear and reliable gripping.
  • Chrome vanadium electric steel; forged, multi stage oil-hardened.

Specifications

  • Overall Length
    10 in.
  • Handle Style
    Non-slip plastic
  • Blade Finish
    Polished
  • Jaw Surface Style
    Serrated
  • Maximum Jaw Opening (Hex)
    1 27/64 in.
  • Max Jaw Opening Round Pipe
    1 5/16 in.
  • Height
    7/8 in.
  • Jaw Capacity
    1 27/64 in.
  • Material
    Chrome vanadium electric steel, forged, oil-hardened
  • Length
    10 in.
  • Weight
    0.73
  • Manufacturer Upc Number
    843221005528
  • UPC_NO
    843221005528
  • Maximum Jaw Capacity
    1 27/64 in.
  • Harmonization Code
    8204.12.0000
  • Handle Color
    Red
  • Plier Type
    black atramentized
  • Insulated Handle
    No
  • Handle Length
    5 in.
  • Color
    Red
  • Width
    1 15/16 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text