Motion
92 95 90

KNIPEX
92 95 90

6 1/4" Stainless Steel Gripping Cross-Over Tweezers-Blunt Tips
Mi Item #10652035
MFR #92 95 90
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
92 95 90

6 1/4" Stainless Steel Gripping Cross-Over Tweezers-Blunt Tips
Mi Item #10652035
MFR #92 95 90

Mfr description
92 95 90 CROSS-OVER TWEEZERS
  • Stainless steel.
  • 40 degree angled tips.
  • Blunt tips.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Depth
    13/16 in.
  • Overall Length
    6 1/4 in.
  • Single Part Height
    13/16 in. in
  • Single Part Length
    6 3/8 in.
  • Single Part Width
    6 3/8 in.
  • Tip Thickness
    0.80 mm
  • Tip Width
    1.00 mm
  • Tool Weight
    0.0616 lbs.
  • Tool Width
    7/16 in.

Details

  • Angled Or Straight
    Angled
  • Body Material
    Stainless Steel
  • Color
    Silver
  • Cushion Handles
    No
  • Description
    Stainless Steel Gripping Cross-Over Tweezers-Blunt Tips
  • Finish Coating
    Plastic
  • Handle Color
    Silver
  • Handle Material
    Plastic
  • Handle Type
    Plastic
  • Insulated
    No
  • Insulated Handle
    No
  • Jaw Bend
    40 °
  • Jaw Surface Style
    Serrated
  • Material
    Stainless Steel
  • Number Of Pieces
    1
  • Point Type
    Angled
  • Tip Angle
    40 °
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)