Motion
92 94 91

KNIPEX
92 94 91

6 1/4" Stainless Steel Gripping Cross-Over Tweezers-Blunt Tips
Mi Item #10652036
MFR #92 94 91
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
92 94 91

6 1/4" Stainless Steel Gripping Cross-Over Tweezers-Blunt Tips
Mi Item #10652036
MFR #92 94 91

Mfr description
92 94 91 CROSS-OVER TWEEZERS
  • Stainless steel.
  • Straight tips.
  • Blunt tips.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Depth
    1/2 in.
  • Overall Length
    6 1/4 in.
  • Single Part Height
    1/2 in. in
  • Single Part Length
    6 1/4 in.
  • Single Part Width
    6 1/4 in.
  • Tip Thickness
    1.30 mm
  • Tip Width
    4.50 mm
  • Tool Weight
    0.066 lbs.
  • Tool Width
    7/16 in.

Details

  • Body Material
    Stainless Steel
  • Color
    Silver
  • Cushion Handles
    No
  • Description
    Stainless Steel Gripping Cross-Over Tweezers-Blunt Tips
  • Finish Coating
    Bare handle
  • Handle Color
    Silver
  • Handle Material
    Bare handle
  • Handle Type
    Bare handle
  • Insulated
    No
  • Insulated Handle
    No
  • Jaw Surface Style
    Serrated
  • Material
    Stainless Steel
  • Number Of Pieces
    1
  • Point Type
    Extra fine
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)