Specifications
Dimensions
- Overall Depth13/16 in.
- Overall Length6 1/4 in.
- Single Part Height13/16 in. in
- Single Part Length6 1/2 in.
- Single Part Width6 1/2 in.
- Tip Thickness0.80 mm
- Tip Width1.00 mm
- Tool Weight0.0616 lbs.
- Tool Width7/16 in.
Details
- Body MaterialStainless Steel
- ColorSilver
- Cushion HandlesNo
- DescriptionStainless Steel Gripping Cross-Over Tweezers-Blunt Tips
- Finish CoatingPlastic
- Handle ColorSilver
- Handle MaterialPlastic
- Handle TypePlastic
- InsulatedNo
- Insulated HandleNo
- Jaw Surface StyleSerrated
- MaterialStainless Steel
- Number Of Pieces1