Motion
92 69 84

KNIPEX
92 69 84

5 1/4" Plastic Gripping Tweezers-Blunt Tips-ESD
MI ITEM #10652038
MFR #92 69 84
Price$7.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
92 69 84

5 1/4" Plastic Gripping Tweezers-Blunt Tips-ESD
MI ITEM #10652038
MFR #92 69 84

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7.17/each

Specifications

Dimensions

  • Overall Depth
    1 5/16 in.
  • Overall Length
    5 1/4 in.
  • Single Part Height
    1 5/16 in. in
  • Single Part Length
    5 in.
  • Single Part Width
    5 in.
  • Tip Thickness
    3.00 mm
  • Tip Width
    2.00 mm
  • Tool Width
    1/2 in.

Details

  • Body Material
    Plastic
  • Color
    Red
  • Cushion Handles
    No
  • Description
    Plastic Gripping Tweezers-Blunt Tips-ESD
  • Finish Coating
    Bare plastic
  • Handle Color
    Red
  • Handle Material
    Bare plastic
  • Handle Type
    Bare plastic
  • Insulated
    No
  • Insulated Handle
    No
  • Jaw Surface Style
    Serrated
  • Material
    Plastic
  • Number Of Pieces
    1
  • Point Type
    Trapezoidal

Overview

Mfr description
92 69 84 PLASTIC TWEEZERS
  • Plastic.
  • Straight tips.
  • Blunt tips.
  • Serrated gripping surface.
  • Serrated handles.
  • Excellent chemical resistance.
  • 100% anti-magnetic.
  • Blunt tips offer a firm grip but won't damage surrounding components.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought